Motion
09036187
M4x0.70 Metric Coarse High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11732851
MFR #09036187
Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70 Metric Coarse High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11732851
MFR #09036187

Mfr description
09036187 09036187 M4X.7 1"OD HSS MET ROU
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.98/each

Specifications

Dimensions

  • Outside Diameter
    1 in
  • Thread Size
    M4x0.70

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)