Motion
09036237
M48x2.00 Metric Fine High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11732855
MFR #09036237
Price$214.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M48x2.00 Metric Fine High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11732855
MFR #09036237

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$214.43/each

Specifications

Dimensions

  • Outside Diameter
    3 in
  • Thread Size
    M48x2.00

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Fine

Overview

Mfr description
09036237 09036237 M48X2 3"OD IMPORT HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought