Motion
09036245
M52x3.00 Metric Fine High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11732856
MFR #09036245
List Price$238.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M52x3.00 Metric Fine High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11732856
MFR #09036245

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$238.23/each for your price

Overview

Mfr description
09036245 09036245 M52X3 3"OD IMPORT HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Fine
  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Thread Size
    M52x3.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text