Motion
09036260
M6.3x1.00 Metric Coarse High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11732858
MFR #09036260
List Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6.3x1.00 Metric Coarse High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11732858
MFR #09036260

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.00/each for your price

Overview

Mfr description
09036260 09036260 M6.3X1 1"OD IMPORT HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thread Size
    M6.3x1.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text