Motion
09036476
M25x1.50 Metric Fine, 4 Flute, Bottoming, Plug & Taper, Bright Finish, High Speed Steel Tap Set - Right Hand Cut, 5-1/8" OAL, 2-1/2" Thread Length
MI ITEM #11732872
MFR #09036476
List Price$174.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M25x1.50 Metric Fine, 4 Flute, Bottoming, Plug & Taper, Bright Finish, High Speed Steel Tap Set - Right Hand Cut, 5-1/8" OAL, 2-1/2" Thread Length
MI ITEM #11732872
MFR #09036476

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$174.60/each for your price

Overview

Mfr description
09036476 09036476 M25X1.5 SET/3 HSS PLG/
  • Bottoming chamfers have 1 to 2 threads
  • Plug chamfers have 3 to 5 threads
  • Taper chamfers have 7 to 10 threads and are typically used as a starter tap
  • They all can be used for threading blind holes.Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Thread Limit/Fit
    D7
  • Thread Standard
    Metric Fine
  • Thread Direction
    Right Hand
  • Thread Length
    2-1/2 in
  • Overall Length
    5-1/8 in
  • Case Type
    Plastic Case
  • Number Of Pieces
    3
  • Thread Size
    M25x1.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text