Motion
09036906
M26x2.00 Metric Special D7 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 5-1/8" OAL, 2-1/2" Thread Length, 6H
MI ITEM #11732907
MFR #09036906
List Price$78.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M26x2.00 Metric Special D7 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 5-1/8" OAL, 2-1/2" Thread Length, 6H
MI ITEM #11732907
MFR #09036906

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$78.98/each for your price

Overview

Mfr description
09036906 09036906 M26X2 HSS MET HAND BOT
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Chamfer
    Bottoming
  • Class of Fit
    6H
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    5-1/8 in
  • Oversize
    No
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    2-1/2 in
  • Thread Limit/Fit
    D7
  • Thread Size
    M26x2.00 mm
  • Thread Standard
    Metric Special
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text