Motion
09037052
M40x2.00 Metric Fine D7 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 5" OAL, 2" Thread Length, 6H
MI ITEM #11732917
MFR #09037052
Price$272.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M40x2.00 Metric Fine D7 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 5" OAL, 2" Thread Length, 6H
MI ITEM #11732917
MFR #09037052

Mfr description
09037052 09037052 M40X2 HSS MET HAND BOT
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$272.03/each

Specifications

Dimensions

  • Overall Length
    5 in
  • Oversize
    No
  • Thread Length
    2 in
  • Thread Size
    M40x2.00 mm

Details

  • Chamfer
    Bottoming
  • Class of Fit
    6H
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D7
  • Thread Standard
    Metric Fine
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)