Motion
09037078
M42x4.50 Metric Coarse D9 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 7" OAL, 3-3/16" Thread Length, 6H
Mi Item #11732918
MFR #09037078
Price$260.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M42x4.50 Metric Coarse D9 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 7" OAL, 3-3/16" Thread Length, 6H
Mi Item #11732918
MFR #09037078

Mfr description
09037078 09037078 M42X4.5 HSS MET HAND B
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$260.53/each

Specifications

Dimensions

  • Overall Length
    7 in
  • Oversize
    No
  • Thread Length
    3-3/16 in
  • Thread Size
    M42x4.50 mm

Details

  • Chamfer
    Bottoming
  • Class of Fit
    6H
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D9
  • Thread Standard
    Metric Coarse
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)