Motion
09037839
M10x1.25 Metric Fine High Speed Steel Round Adjustable Die 1" OD, 1/2" Thick, Left Hand Thread
MI ITEM #11732948
MFR #09037839
List Price$11.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.25 Metric Fine High Speed Steel Round Adjustable Die 1" OD, 1/2" Thick, Left Hand Thread
MI ITEM #11732948
MFR #09037839

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.45/each for your price

Overview

Mfr description
09037839 09037839 M10X1.25 1"OD IMP HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Left Hand
  • Thread Standard
    Metric Fine
  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thickness
    1/2 in
  • Thread Size
    M10x1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text