Motion
09037847
M10x1.50 Metric Coarse High Speed Steel Round Adjustable Die 1-1/2" OD, 1/2" Thick, Left Hand Thread
Mi Item #11732949
MFR #09037847
Price$28.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Metric Coarse High Speed Steel Round Adjustable Die 1-1/2" OD, 1/2" Thick, Left Hand Thread
Mi Item #11732949
MFR #09037847

Mfr description
09037847 09037847 M10X1.5 1-1/2"OD IMP H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.45/each

Specifications

Dimensions

  • Outside Diameter
    1-1/2 in
  • Thickness
    1/2 in
  • Thread Size
    M10x1.50

Details

  • Material
    High Speed Steel
  • Thread Direction
    Left Hand
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)