Motion
09037854
M12x1.25 Metric Fine High Speed Steel Round Adjustable Die 1-1/2" OD, 1/2" Thick, Left Hand Thread
MI ITEM #11732950
MFR #09037854
List Price$28.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.25 Metric Fine High Speed Steel Round Adjustable Die 1-1/2" OD, 1/2" Thick, Left Hand Thread
MI ITEM #11732950
MFR #09037854

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.45/each for your price

Overview

Mfr description
09037854 09037854 M12X1.25 1-1/2"OD IMP
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Left Hand
  • Thread Standard
    Metric Fine
  • Material
    High Speed Steel
  • Outside Diameter
    1-1/2 in
  • Thickness
    1/2 in
  • Thread Size
    M12x1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text