Motion
09037870
M14x1.50 Metric Fine High Speed Steel Round Adjustable Die 1-1/2" OD, 1/2" Thick, Left Hand Thread
MI ITEM #11732952
MFR #09037870
List Price$28.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14x1.50 Metric Fine High Speed Steel Round Adjustable Die 1-1/2" OD, 1/2" Thick, Left Hand Thread
MI ITEM #11732952
MFR #09037870

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.45/each for your price

Overview

Mfr description
09037870 09037870 M14X1.5 1-1/2"OD IMP H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Left Hand
  • Thread Standard
    Metric Fine
  • Material
    High Speed Steel
  • Outside Diameter
    1-1/2 in
  • Thickness
    1/2 in
  • Thread Size
    M14x1.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text