Motion
09037979
M22x2.50 Metric Coarse High Speed Steel Round Adjustable Die 2" OD, 5/8" Thick, Left Hand Thread
Mi Item #11732959
MFR #09037979
Price$68.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M22x2.50 Metric Coarse High Speed Steel Round Adjustable Die 2" OD, 5/8" Thick, Left Hand Thread
Mi Item #11732959
MFR #09037979

Mfr description
09037979 09037979 M22X2.5 2 "OD IMP HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.33/each

Specifications

Dimensions

  • Outside Diameter
    2 in
  • Thickness
    5/8 in
  • Thread Size
    M22x2.50

Details

  • Material
    High Speed Steel
  • Thread Direction
    Left Hand
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)