Motion
09038001
M27x2.00 Metric Fine High Speed Steel Round Adjustable Die 2-1/2" OD, 3/4" Thick, Left Hand Thread
MI ITEM #11732960
MFR #09038001
List Price$107.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M27x2.00 Metric Fine High Speed Steel Round Adjustable Die 2-1/2" OD, 3/4" Thick, Left Hand Thread
MI ITEM #11732960
MFR #09038001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$107.20/each for your price

Overview

Mfr description
09038001 09038001 M27X2 2-1/2"OD IMP HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Left Hand
  • Thread Standard
    Metric Fine
  • Material
    High Speed Steel
  • Outside Diameter
    2-1/2 in
  • Thickness
    3/4 in
  • Thread Size
    M27x2.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought