Overview
Mfr description
09038043 09038043 M30X2 2-1/2"OD IMP HSS
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionLeft Hand
- Thread StandardMetric Fine
- MaterialHigh Speed Steel
- Outside Diameter2-1/2 in
- Thickness3/4 in
- Thread SizeM30x2.00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data