Motion
09038050
M30x3.50 Metric Coarse High Speed Steel Round Adjustable Die 2-1/2" OD, 3/4" Thick, Left Hand Thread
MI ITEM #11732964
MFR #09038050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M30x3.50 Metric Coarse High Speed Steel Round Adjustable Die 2-1/2" OD, 3/4" Thick, Left Hand Thread
MI ITEM #11732964
MFR #09038050

Mfr description
09038050 09038050 M30X3.5 2-1/2"OD IMP H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2-1/2 in
  • Thickness
    3/4 in
  • Thread Size
    M30x3.50

Details

  • Material
    High Speed Steel
  • Thread Direction
    Left Hand
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)