1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09038100
M8x1.00 Metric Fine High Speed Steel Round Adjustable Die 1" OD, 3/8" Thick, Left Hand Thread
MI ITEM #
11732968
MFR #
09038100
Price
$11.45
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09038100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09038100
M8x1.00 Metric Fine High Speed Steel Round Adjustable Die 1" OD, 3/8" Thick, Left Hand Thread
MI ITEM #
11732968
MFR #
09038100
Mfr description
09038100 09038100 M8X1.0 1"OD IMP HSS LH
High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.45
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
1 in
Thickness
3/8 in
Thread Size
M8x1.00
Details
Material
High Speed Steel
Thread Direction
Left Hand
Thread Standard
Metric Fine
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items