Motion
09038134
Hex Rethreading Dies - M9x1.25 Thread Size, Metric, Right Hand, 25/32 in Hex Size, Carbon Steel, 3/8 in Thick
MI ITEM #11732971
MFR #09038134
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - M9x1.25 Thread Size, Metric, Right Hand, 25/32 in Hex Size, Carbon Steel, 3/8 in Thick
MI ITEM #11732971
MFR #09038134

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09038134 09038134 M9X1.25 CARBON STEEL H
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    Metric
  • Thread Direction
    Right Hand
  • Thickness
    3/8 in
  • Thread Size
    M9x1.25
  • Material
    Carbon Steel
  • Hex Size
    25/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text