Motion
09039371
#11 Pin, 0.878" Diam, 0.706" Small End, 11/16" Shank Diam, 8-1/2" Flute, Taper Pin Reamer - Helical Flute, 11-1/2" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11732972
MFR #09039371
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#11 Pin, 0.878" Diam, 0.706" Small End, 11/16" Shank Diam, 8-1/2" Flute, Taper Pin Reamer - Helical Flute, 11-1/2" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11732972
MFR #09039371

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09039371 09039371 NO.11 HSS HEL TAPER PI
  • Helical flute reamers are used for reaming taper pin holes in blind and through-hole operations
  • These flutes are designed with a high spiral construction for reduced chip packing.

Specifications

  • Flute Type
    Helical
  • Small End Diameter
    0.7060 in
  • Flute Length
    8-1/2 in
  • Overall Length
    11-1/2 in
  • Finish Coating
    Bright
  • Shank Diameter
    11/16 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.8780 in
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral
  • Taper Pin Size Number
    #11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text