Motion
09039439
1-27/32" Reamer Diam, Straight Flute Shell Reamer 3-1/2" OAL, #8 Arbor Compatibility, 1" Center Hole Diam, Right Hand Cut
Mi Item #11732976
MFR #09039439
Price$208.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-27/32" Reamer Diam, Straight Flute Shell Reamer 3-1/2" OAL, #8 Arbor Compatibility, 1" Center Hole Diam, Right Hand Cut
Mi Item #11732976
MFR #09039439

Mfr description
09039439 09039439 1-27/32"STR FLUTE HSS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.00/each

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Overall Length
    3-1/2 in
  • Reamer Diameter
    1-27/32 in

Details

  • Arbor Number Compatibility
    8
  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)