Motion
09039496
3-1/4" Reamer Diam, Straight Flute Shell Reamer 4-1/2" OAL, #11 Arbor Compatibility, 1-3/4" Center Hole Diam, Right Hand Cut
MI ITEM #11732980
MFR #09039496
List Price$714.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/4" Reamer Diam, Straight Flute Shell Reamer 4-1/2" OAL, #11 Arbor Compatibility, 1-3/4" Center Hole Diam, Right Hand Cut
MI ITEM #11732980
MFR #09039496

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$714.43/each for your price

Overview

Mfr description
09039496 09039496 3-1/4" STR FL HSS SHEL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Center Hole Diameter
    1-3/4 in
  • Reamer Diameter
    3-1/4 in
  • Flute Type
    Straight
  • Overall Length
    4-1/2 in
  • Cutting Direction
    Right Hand
  • Arbor Number Compatibility
    11
  • Reamer Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text