1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09039553
3-5/8" Reamer Diam, Straight Flute Shell Reamer 5" OAL, #12 Arbor Compatibility, 2" Center Hole Diam, Right Hand Cut
MI ITEM #
11732986
MFR #
09039553
Price
$901.23
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09039553
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09039553
3-5/8" Reamer Diam, Straight Flute Shell Reamer 5" OAL, #12 Arbor Compatibility, 2" Center Hole Diam, Right Hand Cut
MI ITEM #
11732986
MFR #
09039553
Mfr description
09039553 09039553 3-5/8" STR FLUTE HSS S
High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
Straight flutes are the most common and are used in general purpose though-hole applications
They are used for reaming holes without interrupted cuts.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$901
.23
/each
Add to Cart
Specifications
Dimensions
Center Hole Diameter
2 in
Overall Length
5 in
Reamer Diameter
3-5/8 in
Details
Arbor Number Compatibility
12
Cutting Direction
Right Hand
Flute Type
Straight
Reamer Material
High Speed Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items