Motion
09039603
3-15/16" Reamer Diam, Straight Flute Shell Reamer 5" OAL, #12 Arbor Compatibility, 2" Center Hole Diam, Right Hand Cut
Mi Item #11732991
MFR #09039603
Price$1,126.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-15/16" Reamer Diam, Straight Flute Shell Reamer 5" OAL, #12 Arbor Compatibility, 2" Center Hole Diam, Right Hand Cut
Mi Item #11732991
MFR #09039603

Mfr description
09039603 09039603 3-15/16"STR FLUTE HSS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,126.00/each

Specifications

Dimensions

  • Center Hole Diameter
    2 in
  • Overall Length
    5 in
  • Reamer Diameter
    3-15/16 in

Details

  • Arbor Number Compatibility
    12
  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)