1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09050998
450 Lb Capacity Mechanical Transmission Scissor Jack;7-1/4 to 22-1/2" High, 16-1/2" Chassis Width x 16" Chassis Length
MI ITEM #
11733015
MFR #
09050998
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 09050998
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09050998
450 Lb Capacity Mechanical Transmission Scissor Jack;7-1/4 to 22-1/2" High, 16-1/2" Chassis Width x 16" Chassis Length
MI ITEM #
11733015
MFR #
09050998
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Chassis Length
16 in
Chassis Width
16-1/2 in
Maximum Height
22-1/2 in
Minimum Height
7-1/4 in
Details
Load Capacity
450.000 lb
Type
Mechanical
Overview
Mfr description
09050998 09050998 TRANSM JACK 450 LB AFF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought