Motion
09051012
4,000 Lbs. Load Capacity Knocked Down Tripod High Stand - 55 to 85-1/2 Inch High x 24 Inch Long x 24 Inch Wide Base
MI ITEM #11733017
MFR #09051012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,000 Lbs. Load Capacity Knocked Down Tripod High Stand - 55 to 85-1/2 Inch High x 24 Inch Long x 24 Inch Wide Base
MI ITEM #11733017
MFR #09051012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    24 in
  • Base Width
    24 in
  • Maximum Height
    85-1/2 in
  • Minimum Height
    55 in

Details

  • Load Capacity
    2 ton
  • Type
    Tripod High Stand

Overview

Mfr description
09051012 09051012 2 TON KNOCKED DOWN AFF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought