1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09054875
1/4" Pilot Diam x 2" Pilot Length, Cartridge Roll Mandrel: 1/4" Shank Diam x 1" Shank Length, 4" OAL, Quick Change
Mi Item #
11733035
MFR #
09054875
Price
$11.20
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09054875
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09054875
1/4" Pilot Diam x 2" Pilot Length, Cartridge Roll Mandrel: 1/4" Shank Diam x 1" Shank Length, 4" OAL, Quick Change
Mi Item #
11733035
MFR #
09054875
Mfr description
09054875 09054875 1/4 X 2" PILOT SMALL M
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.20
/each
Add to Cart
Specifications
Dimensions
Overall Length
4 in
Pilot Diameter
1/4 in
Pilot Length
2 in
Shank Diameter
1/4 in
Shank Length
1 in
Details
PSC Code
5350
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items