Overview
Mfr description
09109174 09109174 .047"DX19/32"L 25/PK H
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- MaterialSpring Steel
- Length19/32 in
- Finish CoatingZinc-Plated
- Wire Diameter0.0470 in
- Shaft Diameter Range3/16 in~1/8 in
- Material GradeMB Grade 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data