Motion
09119819
General Purpose Work Glove - Rubber Material
MI ITEM #11733044
MFR #09119819
List Price$36.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - Rubber Material
MI ITEM #11733044
MFR #09119819

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.05/each for your price

Overview

Mfr description
09119819 09119819 EZ GLOVES MSC SANDBLAS
  • Rubber is used against solvents for general purpose applications It does not have good chemical resistance.

Specifications

  • Gender
    Unisex
  • Material
    Rubber
  • Material Type
    General Purpose Gloves
  • Coating Coverage
    Uncoated
  • Protection Type
    Sand Blasting
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Hand Type
    Ambidextrous
  • Back Material
    Rubber
  • Thumb Style
    Wing
  • Additional Details
    Gloves (pair)
  • Description Keyword
    Glove
  • Type
    Glove
  • Series
    32113-2
  • Cuff Style
    Open
  • FDA Approved
    NonFDA Approved
  • Men'S Size
    Universal
  • PSC Code
    4240
  • Seamless
    No
  • Static Dissipative
    No
  • Women's Size
    Universal
  • Lint Free
    No
  • Product Types
    Universal Sand Blasting Work Glove
  • Thumb Type
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text