1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09130063
12" Long x 6" Wide x 2-1/2" High, Precision Sine Plate;Square to within 0.0003"
MI ITEM #
11733046
MFR #
09130063
List Price
$1,218.35
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09130063
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09130063
12" Long x 6" Wide x 2-1/2" High, Precision Sine Plate;Square to within 0.0003"
MI ITEM #
11733046
MFR #
09130063
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1,218.35
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
09130063 09130063 10 INCH SINE PLATE0
Specifications
Compound
No
Height
2-1/2 in
Length
12 in
Parallelism
0.0003 in
Precision
Yes
Squareness
0.0003in
Width
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data