1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09130113
6" Long x 6" Wide x 3-1/4" High, Compound Precision Sine Plate;Square to within 0.0002"
MI ITEM #
11733047
MFR #
09130113
List Price
$1,411.68
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09130113
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09130113
6" Long x 6" Wide x 3-1/4" High, Compound Precision Sine Plate;Square to within 0.0002"
MI ITEM #
11733047
MFR #
09130113
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1,411.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
09130113 09130113 5 IN. COMPOUND SINE PL
Specifications
Compound
Yes
Height
3-1/4 in
Length
6 in
Parallelism
0.0002 in
Precision
Yes
Squareness
0.0002in
Width
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data