1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09130659
6" Long x 6" Wide x 2" High, Precision Sine Plate;Square to within 0.0002", 20 Holes
MI ITEM #
11733048
MFR #
09130659
Price
$430.30
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09130659
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09130659
6" Long x 6" Wide x 2" High, Precision Sine Plate;Square to within 0.0002", 20 Holes
MI ITEM #
11733048
MFR #
09130659
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$430.30
/each
Qty
Add to Cart
Specifications
Dimensions
Height
2 in
Length
6 in
Parallelism
0.0002 in
Width
6 in
Details
Compound
No
Number Of Holes
20
Precision
Yes
Squareness
0.0002in
Overview
Mfr description
09130659 09130659 6"X6" SINE PLATE0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought