Specifications
Dimensions
- Center Height5.9 in
- Overall Length29.5 in
Details
- Maximum Weight Capacity106 lbs
- Product TypesBench Center
- Workpiece Diameter Capacity12 in
- Workpiece Length Capacity16 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)