Motion
09131301
32 Inch Center to Center, 9.44 Inch High, Bench Center 47-1/4 Inch Long, 330 Lbs. Max Weight
MI ITEM #11733050
MFR #09131301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32 Inch Center to Center, 9.44 Inch High, Bench Center 47-1/4 Inch Long, 330 Lbs. Max Weight
MI ITEM #11733050
MFR #09131301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09131301 09131301 31.5 BETWEEN CENTERS P

Specifications

  • Product Types
    Bench Center
  • Center Height
    9.44 in
  • Overall Length
    47.25 in
  • Maximum Weight Capacity
    330 lbs
  • Workpiece Diameter Capacity
    19 in
  • Workpiece Length Capacity
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text