Motion
09150905
5C Compatible, 6, 8, 12 & 24 Increment, Horizontal & Vertical Rapid Collet Indexer: 3.937" High Center, 1-1/8" Max Collet Capacity, Manual Operation
MI ITEM #11733052
MFR #09150905
List Price$481.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5C Compatible, 6, 8, 12 & 24 Increment, Horizontal & Vertical Rapid Collet Indexer: 3.937" High Center, 1-1/8" Max Collet Capacity, Manual Operation
MI ITEM #11733052
MFR #09150905

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$481.98/each for your price

Overview

Mfr description
09150905 09150905 5 C HOR./VERT. RAPID I

Specifications

  • Centerline Height
    3.9370 in
  • Operation Type
    Manual
  • Indexing Accuracy
    2.00 min
  • Maximum Collet Capacity
    1-1/8 in
  • Number Of Indexing Increments
    6; 8; 12; 24
  • Squareness Base To Face
    0.000780 in
  • Orientation
    Horizontal & Vertical
  • Type
    Rapid Collet Indexer
  • Collet Series Compatibility
    5C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text