Motion
09152000
24 Position, 8" Chuck, Super Indexing Spacer - 6.1" High Centerline, 2-1/4" Chuck Through Hole
Mi Item #11733053
MFR #09152000
Price$1,752.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 Position, 8" Chuck, Super Indexing Spacer - 6.1" High Centerline, 2-1/4" Chuck Through Hole
Mi Item #11733053
MFR #09152000

Mfr description
09152000 09152000 8"-24 POSITION SUPER S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,752.28/each

Specifications

Dimensions

  • Centerline Height
    6.1000 in
  • Chuck Diameter
    8 in
  • Chuck Through Hole Size
    2.2500 in
  • Face Plate Diameter
    10 in

Details

  • Includes Chuck
    Yes
  • Indexing Accuracy
    3.00 min
  • Masking Plate Divisions
    2; 3; 4; 6; 8; 12
  • Number Of Indexing Increments
    24
  • Parallelism Over Face
    0.0008 in
  • Spacer Type
    Super Spacer
  • Squareness Base To Chuck
    0.0012 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)