Motion
09153016
Series 5C, Horizontal/Vertical Standard Collet Holding Fixture Manually Activated, 4-1/2" Base Diam Width, 4" High
Mi Item #11733054
MFR #09153016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Series 5C, Horizontal/Vertical Standard Collet Holding Fixture Manually Activated, 4-1/2" Base Diam Width, 4" High
Mi Item #11733054
MFR #09153016

Mfr description
09153016 09153016 5C COLLET HOLDING FIXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    6 in
  • Base Width Diameter
    4-1/2 in
  • Overall Height
    4 in

Details

  • Activation Method
    Manual
  • Collet Series Compatibility
    5C
  • Fixture Type
    Standard Collet Holding Fixture
  • Lever Type
    Quick-Acting
  • Orientation
    Horizontal/Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)