Motion
09162306
1/4-20 UNC Hex Socket Cap Screw;316 Stainless Steel, 3/8" Length Under Head
MI ITEM #11733078
MFR #09162306
List Price$0.88/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC Hex Socket Cap Screw;316 Stainless Steel, 3/8" Length Under Head
MI ITEM #11733078
MFR #09162306

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.88/ca for your price

Overview

Mfr description
09162306 09162306 1/4-20X3/8" 316SS SOCK
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Thread Size
    M14x2.00 mm
  • Hex Key Size
    9/64in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    316
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought