Motion
09169178
M2.5x0.45, 4mm Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733089
MFR #09169178
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5x0.45, 4mm Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733089
MFR #09169178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
09169178 09169178 DIN 7985 M2.5X4 ZP PAN
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M2.5x0.45
  • Length
    4.00 mm
  • Drive Type
    Phillips
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 7985; ISO 7045
  • Head Type
    Pan
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 4.8
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text