Motion
09169236
M2x0.40, 20mm Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733095
MFR #09169236
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2x0.40, 20mm Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733095
MFR #09169236

Mfr description
09169236 09169236 DIN 7985 M2X20 ZP PAN
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Length
    20.00 mm
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M2x0.40

Details

  • Drive Type
    Phillips
  • Fastener Standard
    DIN 7985; ISO 7045
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    Grade 4.8
  • System of Measurement
    Metric
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)