Motion
09170341
M7 Screw, 18-8 Stainless Steel Standard Flat Washer 7.4mm ID x 14mm OD, 1.6mm Thick, Plain Finish
MI ITEM #11733204
MFR #09170341
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M7 Screw, 18-8 Stainless Steel Standard Flat Washer 7.4mm ID x 14mm OD, 1.6mm Thick, Plain Finish
MI ITEM #11733204
MFR #09170341

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
09170341 09170341 M7 18-8 SS METRIC FLAT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    1.60 mm
  • System of Measurement
    Metric
  • Type
    Standard
  • Screw Size
    M7
  • Outside Diameter
    14.00 in
  • Material Grade
    18-8
  • Inside Diameter
    7.40 mm
  • Fastener Standard
    DIN 125; ISO 7089/7090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought