Motion
09170382
M3.5 Screw, Grade 8 Steel Standard Flat Washer 3.7mm ID x 8mm OD, 0.5mm Thick, Zinc-Plated Finish
MI ITEM #11733208
MFR #09170382
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3.5 Screw, Grade 8 Steel Standard Flat Washer 3.7mm ID x 8mm OD, 0.5mm Thick, Zinc-Plated Finish
MI ITEM #11733208
MFR #09170382

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
09170382 09170382 M3.5 ZINC PLT METRIC F
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.50 mm
  • System of Measurement
    Metric
  • Type
    Standard
  • Screw Size
    M3.5
  • Outside Diameter
    8.00 in
  • Material Grade
    Grade 8
  • Inside Diameter
    3.70 mm
  • Fastener Standard
    DIN 125; ISO 7089/7090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought