Motion
09170440
M22x2.50 Steel Right Hand Hex Nut;32mm Across Flats, 18mm High, Uncoated
MI ITEM #11733214
MFR #09170440
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M22x2.50 Steel Right Hand Hex Nut;32mm Across Flats, 18mm High, Uncoated
MI ITEM #11733214
MFR #09170440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09170440 09170440 M22 CL 8 PLAIN STL MET
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M22x2.50
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    18.00 mm
  • Type
    Hex Nut
  • Width Across Flats
    32.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Class 8
  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought