Motion
09170572
M18x2.50 Steel Right Hand Hex Jam Nut;27mm Across Flats, 9mm High, Uncoated
MI ITEM #11733226
MFR #09170572
List Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18x2.50 Steel Right Hand Hex Jam Nut;27mm Across Flats, 9mm High, Uncoated
MI ITEM #11733226
MFR #09170572

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.48/each for your price

Overview

Mfr description
09170572 09170572 M18 PLAIN STL METRIC H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M18x2.50
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    9.00 mm
  • Type
    Hex Jam Nut
  • Width Across Flats
    27.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2H
  • Coating
    Uncoated
  • Fastener Standard
    DIN 439; ISO 4035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought