Motion
09170580
M20x2.50 Steel Right Hand Hex Jam Nut;30mm Across Flats, 10mm High, Uncoated
MI ITEM #11733227
MFR #09170580
List Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50 Steel Right Hand Hex Jam Nut;30mm Across Flats, 10mm High, Uncoated
MI ITEM #11733227
MFR #09170580

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.80/each for your price

Overview

Mfr description
09170580 09170580 M20 PLAIN STL METRIC H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M20x2.50
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    10.00 mm
  • Type
    Hex Jam Nut
  • Width Across Flats
    30.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2H
  • Coating
    Uncoated
  • Fastener Standard
    DIN 439; ISO 4035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text