Motion
09170648
M4x0.70 Steel Right Hand Hex Jam Nut;7mm Across Flats, 2.2mm High, Uncoated
MI ITEM #11733234
MFR #09170648
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70 Steel Right Hand Hex Jam Nut;7mm Across Flats, 2.2mm High, Uncoated
MI ITEM #11733234
MFR #09170648

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
09170648 09170648 M4 PLAIN STL METRIC HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M4x0.70
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    2.20 mm
  • Type
    Hex Jam Nut
  • Width Across Flats
    7.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2H
  • Coating
    Uncoated
  • Fastener Standard
    DIN 439; ISO 4035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought