Motion
09171646
1/4-20 UNC Grade 2 Steel Slotted Locknut - 7/16" Width Across Flats, 7/32" High, Uncoated
MI ITEM #11733236
MFR #09171646
Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC Grade 2 Steel Slotted Locknut - 7/16" Width Across Flats, 7/32" High, Uncoated
MI ITEM #11733236
MFR #09171646

Mfr description
09171646 09171646 1/4-20 PLN STL SLOTTED
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.83/each

Specifications

Dimensions

  • Height
    7/32 in
  • Thread Size
    1/4-20
  • Width Across Flats
    7/16 in

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Slotted Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)