Motion
09171687
3/8-24 UNF Grade 2 Steel Slotted Locknut - 9/16" Width Across Flats, 21/64" High, Uncoated
MI ITEM #11733240
MFR #09171687
Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF Grade 2 Steel Slotted Locknut - 9/16" Width Across Flats, 21/64" High, Uncoated
MI ITEM #11733240
MFR #09171687

Mfr description
09171687 09171687 3/8-24 PLN STL SLOTTED
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.98/each

Specifications

Dimensions

  • Height
    21/64 in
  • Thread Size
    3/8-24
  • Width Across Flats
    9/16 in

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Slotted Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)