Motion
09171695
7/16-20 UNF Grade 2 Steel Slotted Locknut - 11/16" Width Across Flats, 3/8" High, Uncoated
MI ITEM #11733241
MFR #09171695
Price$3.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20 UNF Grade 2 Steel Slotted Locknut - 11/16" Width Across Flats, 3/8" High, Uncoated
MI ITEM #11733241
MFR #09171695

Mfr description
09171695 09171695 7/16-20 PLN STL SLOTTE
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.20/each

Specifications

Dimensions

  • Height
    3/8 in
  • Thread Size
    7/16-20
  • Width Across Flats
    11/16 in

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Slotted Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)