Motion
09171711
Lock Nut - Slotted Lock Nut, Steel Material, Thread Size: 1-1/2 - 12
MI ITEM #11733243
MFR #09171711
List Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Slotted Lock Nut, Steel Material, Thread Size: 1-1/2 - 12
MI ITEM #11733243
MFR #09171711

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.15/each for your price

Overview

Mfr description
09171711 09171711 1-1/2-12 PLN STL SLOTT
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.

Specifications

  • Lock Nut Type
    Slotted Lock Nut
  • Thread Size
    1-1/2 - 12
  • Finish Coating
    Uncoated
  • System of Measurement
    Imperial
  • Height
    1-9/32 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Slotted Lock Nut
  • Width Across Flats
    2-1/4 in
  • Fastener Standard
    UNF
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text