Motion
09171737
2 - 4-1/2 UNC Grade 2 Steel Slotted Locknut - 3" Width Across Flats, 1-23/32" High, Uncoated
MI ITEM #11733245
MFR #09171737
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 - 4-1/2 UNC Grade 2 Steel Slotted Locknut - 3" Width Across Flats, 1-23/32" High, Uncoated
MI ITEM #11733245
MFR #09171737

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09171737 09171737 2-4-1/2" PLN STL SLOTT
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.

Specifications

  • Thread Size
    2 - 4-1/2
  • Finish Coating
    Uncoated
  • Height
    1-23/32 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Slotted Lock Nut
  • Width Across Flats
    3 in
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text